Integra™ Miltex™ Crile Forceps

Full, horizontal serrations at tip

Manufacturer: Integra™ Miltex™ 744

 View more versions of this product

Catalog No. 12-460-123

  Check Availability
Add to Cart

    Specifications

    Tip Style Curved
    Quantity (No. per Case) Each
    Finish Satin
    Grade Premium
    Length (English) 5.5 in.
    Material Stainless Steel
    Length (Metric) 14cm
    Product Type Crile Forceps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit