Integra™ Miltex™ Magnifying Loupes

Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: Integra™ Miltex™ 15007

 View more versions of this product

Catalog No. 12-460-191

  Check Availability
Add to Cart

    Specifications

    Color Red
    Diameter (English) Lens 4 in.
    Diameter (Metric) Lens 10.16cm
    For Use With (Application) For endodontic procedures
    Length (English) Focal 18 to 20 in.
    Length (Metric) Focal 45.72 to 50.8cm
    Size XLarge
    Magnification 3x
    Product Type Magnifying Loupe

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit