Integra™ Miltex™ Mayo Scissors

Offer outstanding distal cutting capability

Manufacturer: Integra™ Miltex™ 5120

 View more versions of this product

Catalog No. 12-460-466

  Check Availability
Add to Cart

    Specifications

    Blade Style Straight
    Material Stainless Steel
    Tip Style Blunt/Blunt
    Grade Premium
    Length (English) 5.5 in.
    Type Mayo Scissors, With standard beveled blades
    For Use With (Application) Dissecting
    Length (Metric) 13.97cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit