Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ McPherson Micro Iris Suturing Forceps

Smooth platform, no teeth

$532.00 - $579.00

Specifications

Length (English) 3.5 in.
Length (Metric) 90 mm
Product Type Forceps, Micro, Suturing, Iris, McPherson
Quantity (No. per Case) Each
Grade Premium
View More Specs

Products 2
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
12-460-331
View Documents
Integra™ Miltex™
18948
Straight
Each for $532.00
Add to cart
 
12-460-332
View Documents
Integra™ Miltex™
18949
Angled
Each for $579.00
Add to cart
 
Description

Description

  • Length 3.5 in. (9cm)
  • 0.3 x 5mm wide

Specifications

Specifications

3.5 in.
Forceps, Micro, Suturing, Iris, McPherson
Premium
90 mm
Each
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit