Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ McPherson-Vannas Micro Iris Scissors
For fine detail work of ophthalmological surgery
Supplier: Integra™ Miltex™ 181626
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Sharp points
- Length: 3.25 in. (8.3cm)
Specifications
McPherson-Vannas Micro Iris Scissors | |
Premium | |
8.3 cm | |
Surgical, ophthalmic |
Curved | |
3.25 in. | |
Stainless Steel | |
Sharp/Sharp |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction