Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Micro-Vannas Scissors

Ultra fine blades

$1317.00 - $1336.00

Specifications

Grade Premium
Length (Metric) 8.3cm
Material Stainless Steel
Type Micro Vannas Scissors
Length (English) 3.25 in.
View More Specs

Products 2
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
12-460-286
View Documents
Integra™ Miltex™
181630
Straight
Each for $1,336.00
Add to cart
 
12-460-287
View Documents
Integra™ Miltex™
181631
Curved
Each for $1,317.00
Add to cart
 
Description

Description

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Length: 3.25 in. (8.3cm)

Specifications

Specifications

Premium
Stainless Steel
3.25 in.
8.3cm
Micro Vannas Scissors
Surgical, ophthalmic
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit