Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Mid Grade Halstead Mosquito Forceps
Pattern length 5 in. (12.7cm)
$74.00 - $77.00
Specifications
Length (English) | 5 in. |
---|---|
Material | Stainless Steel |
Length (Metric) | 127 mm |
Product Type | Forceps, Mosquito, Halsted |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
12-460-822
|
Integra™ Miltex™
V972 |
Straight |
Each for $77.00
|
|
|||||
12-460-828
|
Integra™ Miltex™
V974 |
Curved |
Each for $74.00
|
|
|||||
Description
- Stainless steel construction
Specifications
5 in. | |
127 mm | |
Each |
Stainless Steel | |
Forceps, Mosquito, Halsted | |
Mid |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title