Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ Chemsplash™ 1 Coveralls
Click to view available options
Size:
Small
Medium
Large
2X-Large
4X-Large
Description
Combines the economy of microporous technology with a revolutionary process of creating a surface augmented with additional polymers resulting in a barrier, which retains breathability for comfort while resisting many chemicals found in the workplace.
- Chemsplash 1 is tested for chemical penetration and permeation resistance by exposure to accidental liquid splash
- Seams are stitched and then taped to provide added safety from incidental chemical splash
Specifications
Size | Medium |
Material | Laminated Non-woven Fabric |
Color | Yellow |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Attached |
Closure Type | Front Zipper |
Seam Type | Taped |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction