International Enviroguard™ GammaGuard™ CE Sterile Cleanroom Coveralls

Soft, comfortable fabric with a superior liquid barrier, breathability, low linting and strong tear resistance

Manufacturer: International Enviroguard Systems CE11013CISXL

 View more versions of this product

Catalog No. 19-472-631

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ISO, ANSI ISEA 101-1996 R2008
    Material Fabric
    Color White
    For Use With (Application) Superior liquid barrier
    Size (English) Inseam 42 in.
    Size (English) Waist 30 in.
    Sterile Yes
    Includes Certificate of sterility
    Seam Type Serged
    Size X-Large
    Size (English) Chest 39 in.
    Disposable Yes
    Size (Metric) Chest 99.06cm
    Latex Free Yes
    Closure Type Zipper
    Size (Metric) Inseam 106.8cm
    Size (Metric) Waist 76.2cm
    Cuff Style Tunnelized elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit