International Enviroguard™ MicroGuard™ CE Cleanroom Frocks

Utilizes state-of-the-art lamination technology to combine a soft non-woven fabric with a microporous film

Manufacturer: International Enviroguard Systems CE8046CI4XL

 View more versions of this product

Catalog No. 19-472-548

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance CE
    Disposable Yes
    Packaging Type Clean Processed
    Size (English) Chest 46 in.
    Size (Metric) Chest 116.8cm
    Weight (English) 2.1 oz.
    Weight (Metric) 0.05kg
    Closure Type Snap
    Color White
    Length (English) 50 in.
    Length (Metric) 127cm
    Material MicroGuard CE™
    Size 4X-Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit