International Enviroguard MicroGuard CE Coveralls

Manufacturer: International Enviroguard Systems CE8013CEXL

 View more versions of this product

Catalog No. 19-472-509

  Check Availability
Add to Cart

    Specifications

    Material Non-woven Fabric
    Seam Type Serged
    Color White
    Size X-Large
    Size (English) Chest 42 in.
    Disposable Yes
    Size (Metric) Chest 106.6cm
    For Use With (Application) Superior liquid barrier, better particulate barrier, stronger tear resistance and is more breathability and lower lint than other Fabrics
    Closure Type Zipper
    Size (English) Inseam 30 in.
    Size (English) Waist 39 in.
    Size (Metric) Inseam 76.2cm
    Size (Metric) Waist 99.06cm
    Cuff Style Tunnelized

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit