International Enviroguard™ MicroGuard CE™ Lab Coats

Utilizes state-of-the-art lamination technology to combine a soft nonwoven fabric with a microporous film

Manufacturer: International Enviroguard Systems CE8026CI3XL

 View more versions of this product

Catalog No. 19-472-535

  Check Availability
Add to Cart

    Specifications

    Material Non-woven Fabric with Microporous film
    Size 3X-Large
    Collar Type Bound
    Seam Type Serged
    Size (English) Chest 45 in.
    Size (Metric) Chest 114.3cm
    Closure Type Snap
    Length (English) 43.25 in.
    Cuff Style Tunnelized elastic
    Certifications/Compliance CE
    Packaging Type Clean Processed; Individually Wrapped
    Color White
    Length (Metric) 108.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit