International Enviroguard™ MicroGuard CE™ Shoe Covers

Utilize state-of-the-art lamination technology to combine a soft nonwoven fabric with a microporous film

Manufacturer: International Enviroguard Systems CE8103BPL

 View more versions of this product

Catalog No. 19-472-551

  Check Availability
Add to Cart

    Specifications

    Size Large
    Sole Type Non-skid
    Product Type Shoe Covers
    Material MicroGuard CE™, Microporous
    Height (English) 18 in.
    Closure Type Elastic
    Height (Metric) 45.72cm
    Packaging Type Bulk Packaged
    Seam Type Serged
    Thickness 21mil
    Color White
    Construction MicroGuard CE™, Microporous film laminate
    Certifications/Compliance ANSI ISEA 101-1996 R2020

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit