Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Intrepid II™ Safety Eyewear
Suitable for both working environments and sports activities
$6.16 - $143.90
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Certifications/Compliance (Europe) | EN-166 |
Frame Color | Black |
Weight (Metric) | 30 g |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-861
|
Pyramex™
SB8810S |
Clear |
Case of 12 for $128.40
|
|
|||||
19-155-862
|
Pyramex™
SB8820S |
Gray |
Case of 12 for $143.90
|
|
|||||
19-155-863
|
Pyramex™
SB8830S |
Amber |
Each for $6.16
Case of 12 EA for $70.20
|
|
|||||
19-155-864
|
Pyramex™
SB8835S |
Red |
Each for $6.16
Case of 12 EA for $70.20
|
|
|||||
19-155-865
|
Pyramex™
SB8880S |
Indoor/Outdoor, Mirror | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1 | |
Black | |
Polycarbonate |
EN-166 | |
30 g | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title