Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Investigating Electricity Poster
Striking illustrations and informative text on key electricity concepts.
Specifications
Classification | Science |
---|---|
For Use With (Application) | Illustrations and informative text on key electricity concepts |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Sources of electricity, electrical circuits, power plants |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S90658B
![]() |
Neo/Sci Corporation
351131 |
Laminate |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Graphical depiction combines illustrations with stunning photography and illuminating background text.
- Sources of electricity
- Electrical circuits
- Power plants
- Dimensions: 23 x 35 in. (57.5 x 87.5cm)
Order Info
Available in paper or laminate posters
Specifications
Science | |
35 in. | |
Sources of electricity, electrical circuits, power plants | |
23 in. |
Illustrations and informative text on key electricity concepts | |
88.9cm | |
Investigating Electricity Poster | |
58.42cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title