Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Investigating Food Webs with Owl Pellets Poster
Magnificent photographs and illustrations.
Specifications
Classification | Biology |
---|---|
For Use With (Application) | Magnificent photographs and illustrations depicting various Owl species |
Height (English) | 23 in. |
Height (Metric) | 58.4cm |
Includes | Ecology of the owl, predator-prey relationships, Owl pellet formation and digestion, food webs |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S67941
![]() |
Neo/Sci Corporation
351085 |
Paper |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
S67942
![]() |
Neo/Sci Corporation
351086 |
Laminated |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Depicts:
- Various owl species
- The ecology of the owl
- Predator-prey relationships
- Owl pellet formation and digestion
- Food webs
Order Info
Laminated. Dimensions: 23 x 35 in. (57.5 x 87.5cm)
Specifications
Biology | |
23 in. | |
Ecology of the owl, predator-prey relationships, Owl pellet formation and digestion, food webs | |
35 in. |
Magnificent photographs and illustrations depicting various Owl species | |
58.4cm | |
Investigating Food Webs with Owl Pellets Poster | |
88.9cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title