Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Investigating Sound Poster
An illustrated summary of sound!
Specifications
Classification | Science |
---|---|
For Use With (Application) | Explores how sound is produced and heard, how it travels and the role of sound waves |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Graphic illustration of sound's sources, how it is produced and heard, how sound travels, the role of sound waves, the Doppler effect, the applications of sound |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S90655B
![]() |
Neo/Sci Corporation
351116 |
Laminate |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- A graphic illustration of the sources of sound
- Explores how sound is produced and heard, how it travels, and the role of sound waves
- Also explains the Doppler Effect and the applications of sound
- Dimensions: 23 in.W x 35 in.H
Order Info
Available in paper or laminate posters.
Specifications
Science | |
35 in. | |
Graphic illustration of sound's sources, how it is produced and heard, how sound travels, the role of sound waves, the Doppler effect, the applications of sound | |
23 in. |
Explores how sound is produced and heard, how it travels and the role of sound waves | |
88.9cm | |
Investigating Sound Poster | |
58.42cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title