Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady IP Thermal Transfer Printer: PROMO
Fully integrated, easy-to-use printer, material, and software system.
Manufacturer: Brady BPIP300PM30
Includes: No Cutter
Description
Smart Cell technology allows the printer, materials, and ribbon to communicate with each other. The system offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags.
- Brady IP Printer detects loaded material and ribbon and displays the user information on the LCD
- The material information is sent to the software, where template and settings are automatically populated
- Create data on template, then click and print.
Specifications
Printer | |
Serial, USB 2.0 and Ethernet 10/100 | |
No cutter | |
8 hours/5 days | |
up to 8 in./sec | |
13 lb. | |
5 Years |
Monochrome | |
Barcode labeling, Circuit board labeling, Control panel/push button, Data communications labeling, DoD UID, Laboratory identification, Product identification, Wire and cable marking, Wire and cable marking - ADM | |
64 MB | |
AC power and USB, serial and ethernet 10/100 connectivity | |
300 dpi | |
4.160 in. | |
Graphical and Alphanumeric LCD |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title