Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ FR IQ Series™ 9 oz. Endurance Canvas Work Pant, 27 in.
Click to view available options
Size:
28 x 27 in.
29 x 27 in.
30 x 27 in.
31 x 27 in.
32 x 27 in.
33 x 27 in.
34 x 27 in.
35 x 27 in.
36 x 27 in.
38 x 27 in.
40 x 27 in.
42 x 27 in.
44 x 27 in.
46 x 27 in.
48 x 27 in.
50 x 27 in.
52 x 27 in.
54 x 27 in.
56 x 27 in.
Size (English) Waist:
28 in.
29 in.
30 in.
31 in.
32 in.
33 in.
34 in.
35 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
Description
- One-piece waistband with concealed button closure
- Two slack style front pockets, concealed pocket on right pocket bag
- Two set-in hip pockets
- Three-needle felled seam construction
- Utility loop extension on front belt loop
- Diamond crotch gusset
- Fabric: Canvas Flame-resistant, 9 oz. (305 g/m2) 65% Cotton 35% Polyester
- Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Protection: Arc Rating ATPV 10 calories/cm2
- Country of Origin: Imported
Specifications
Size | 28 x 27 in. |
Gender | Men's |
Material | Cotton, Polyester |
Color | Navy |
Seam Type | 3-needle Felled |
No. of Pockets | 2 |
Closure Type | Concealed button |
Arc Flash Rating | ATPV 10 cal/cm2 |
Certifications/Compliance | NFPA 2112, Standard on Flame- Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2018 Edition |
Size (English) Inseam | 27 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction