IRT Corporation Filtration Systems

Manufacturer: TVI CorporationSupplier Diversity Partner FSCB151

 View more versions of this product

Catalog No. 19-130-2234

  Check Availability
Add to Cart

    Specifications

    Height (English) 64 in.
    Product Type Chemical/biological filtration system
    Weight (English) 310 lb.
    Weight (Metric) 140.61kg
    Width (Metric) 84cm
    Width (English) 33 in.
    Case Material Stainless Steel
    Includes Wheel and handle, casters, transport lift handles
    Height (Metric) 122cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit