IRT Decon Berms with Carry Bag

Manufacturer: TVI CorporationSupplier Diversity Partner CBRUZ02I01

 View more versions of this product

Catalog No. 19-130-0620

  Check Availability
Add to Cart

    Specifications

    Includes Carry bag
    Length (Metric) 162.5cm
    Length (English) 64 in.
    Width (English) 129 in.
    Width (Metric) 327.7cm
    Product Type Internal berm
    Dimensions (L x W) 64 x 129 in. (162.5 x 327.7cm)
    For Use With (Equipment) Decontamination shelter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit