IRT Flash Heater with Injection System

Diesel-fired water heater provides warm water showers with soapy water for effective decontamination

Manufacturer: TVI CorporationSupplier Diversity Partner WH34011

 View more versions of this product

Catalog No. 19-120-1099

  Check Availability
Add to Cart

    Specifications

    Height (English) 35.5 in.
    Height (Metric) 90.17cm
    Includes Diesel-fired flash heater, dosatron solution injection system, hose outputs, hydrant compatible inputs, garden hose adapter, close loop temperature control, turf tires, guide handles, pressure reduction valve, temperature control valve, inline Water filter, electronic ignition, clean out tube, inline GFI, 100 ft. 12AWG extension cord, solution mixer
    Length (Metric) 104.1cm
    Length (English) 41 in.
    Weight (English) 360 lb.
    Width (Metric) 76.2cm
    Weight (Metric) 163.2kg
    Product Type Flash Water heater, single phase
    Dimensions (L x W x H) 41 x 30 x 35.5 in. (104.1 x 76.2 x 90.17cm)
    For Use With (Application) Provides warm Water showers with soapy Water
    Width (English) 30 in.
    For Use With (Equipment) Decontamination

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit