IRT Isolation Fixed Room Conversion System MK-1

Continuously filters rooms to 99.995% efficient bio-safe level HEPA

Manufacturer: TVI CorporationSupplier Diversity Partner FSPB041

 View more versions of this product

Catalog No. 19-130-2631

  Check Availability
Add to Cart

    Specifications

    Height (English) 15 in.
    Length (Metric) 93.98cm
    Length (English) 37 in.
    Product Type Isolation fixed room conversion filtration unit
    Weight (English) 62 lb.
    Weight (Metric) 28.12kg
    Width (Metric) 38.1cm
    Width (English) 15 in.
    Certifications/Compliance NSF 49 FDA, ANSI 510
    Dimensions (L x W x H) 37 x 15 x 15 in. (93.98 x 38.1 x 38.1cm)
    Includes 15 ft. L x 8 in. dia. duct, weight of filtration unit with filter
    Height (Metric) 38.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit