IRT Litter Conveyor and Board

System is lightweight and portable to ensure readiness to accept nonambulatory patients into any decontamination system

Manufacturer: TVI CorporationSupplier Diversity Partner LC1810X

 View more versions of this product

Catalog No. 19-120-1110

  Check Availability
Add to Cart

    Specifications

    Height (English) 30.25 in.
    Height (Metric) 76.8cm
    Includes Carry bag, Nylon stabilizer straps, stabilizer plate and Velcro™ connection straps
    Length (English) 10 ft.
    Weight (English) 275 lb.
    Width (English) 18 in.
    Width (Metric) 45.72cm
    Weight (Metric) 124.7kg
    Product Type Litter conveyor
    Dimensions (L x W x H) 10 ft. x 18 in. x 30.25 in.
    Material Anodized aluminum and stainless steel
    For Use With (Application) To accept non-ambulatory patients into any decontamination system

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit