IRT Outdoor Negative Pressure Isolation Shelters

Isolation chamber ensures state-of-the-art performance, reliability and rapid deployment

Manufacturer: TVI CorporationSupplier Diversity Partner SISUA08GZ

 View more versions of this product

Catalog No. 19-130-2237

  Check Availability
Add to Cart

    Specifications

    Length (English) 228 in.
    Width (Metric) 335.2cm
    Width (English) 132 in.
    Dimensions (L x W x H) 228 x 132 x 96 in. (579.1 x 335.2 x 243.84cm)
    Height (English) 96 in.
    Length (Metric) 579.1cm
    Product Type Isolation shelter
    Height (Metric) 243.84cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit