Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ORS Nasco Irwin™ Vise-Grip™ Curved Jaw Locking Pliers

Tremendous pressure on four points of any style nut or bolt

Manufacturer:  ORS Nasco 58610WR3

Catalog No. 19-313-400


Add to cart

Description

Description

  • Head includes convenient wire cutter
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Guarded release trigger quickly unlocks and protects from accidental release
  • Turn screw to adjust pressure and fit work
  • Stays adjusted for repetitive use
  • Hardened teeth are designed to grip from any angle
  • Length: 10 in. (25.4cm)
  • Jaw opening: 0 - 1.87 in. (0 to 4.75cm)
  • For tightening, clamping, twisting and turning

Specifications

Specifications

10 in.
Alloy Steel
Curved
0 to 1.87 in.
25.4 cm
Adjustable mechanical locking plier
Convenient wire cutter
1.1 lb.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit