Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Extension Pump Tubing, Platinum-Cured Silicone

Ismatec™ Extension Pump Tubing features excellent biocompatibility that meets multiple classifications

$169.00

Specifications

Autoclavable No
Color Opaque
For Use With (Application) Ismatec pumps
Material Platinum-cured Silicone
Overall Length (English) 50 ft.
View More Specs

Products 6
Catalog Number Tubing Size Price Quantity & Availability  
Catalog Number Tubing Size Price Quantity & Availability  
13-200-060
View Documents
1.02 mm ID x 15.2 m L Pack for $169.00
Add to cart
 
13-200-062
View Documents
1.42 mm x 15.2 m L Pack for $169.00
Add to cart
 
13-200-061
View Documents
1.14 mm ID x 15.2 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-200-059
View Documents
0.89 mm ID x 15.2 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-200-063
View Documents
2.06 mm x 15.2 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
13-200-064
View Documents
2.79 mm x 15.2 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specifications

    Specifications

    No
    Ismatec pumps
    50 ft.
    Extension Tubing
    Opaque
    Platinum-cured Silicone
    15.2 m
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit