Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Extension Pump Tubing, Tygon™ E-Food

Cole-Parmer™ Ismatec™ Extension Pump Tubing is designed specifically for handling food products

Specifications

Autoclavable Yes
Color Transparent
For Use With (Application) Food and beverage processing or dispensing
Material Tygon E-Food
Overall Length (English) 1200 in.
View More Specs

Products 7
Catalog Number Tubing Size Price Quantity & Availability  
Catalog Number Tubing Size Price Quantity & Availability  
13-200-044
View Documents
0.19 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-045
View Documents
0.25 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-046
View Documents
0.89 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-047
View Documents
1.14 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-048
View Documents
1.42 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-049
View Documents
2.06 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
13-200-050
View Documents
2.79 mm ID x 30.48 m L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Genuine tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: Food and beverage processing or dispensing
  • Characteristics: Nonwetting, odorless, tasteless, non-toxic, transparent
  • Specifications

    Specifications

    Yes
    Food and beverage processing or dispensing
    1200 in.
    Extension Tubing
    Transparent
    Tygon E-Food
    30.48 m
    SDS
    Product Certifications
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit