Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Tygon™ S3™ E-Food
Cole-Parmer™ Ismatec™ Pump Tubing features outstanding fatigue resistance due to flexing
Supplier: Ismatec™ MFLX9645718
Description
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Specially designed for use with food applications
- Extremely smooth bore
- Appearance: Opaque
- Temperature: -70 to 52°C
- Life at 100 rpm: 1000 hrs
Specifications
FDA, EU Food, NSF-51, REACH, RoHS, ADCF, 3A | |
No | |
0.51 mm | |
16 in. | |
Ismatec pumps | |
0°C | |
0.51 mm ID x 406 mm L | |
Flexible | |
40°C |
2-stop Tubing | |
0.02 in. | |
Tygon E-food | |
406 mm | |
32°F | |
12/Pk. | |
Translucent | |
104°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction