Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ismatec™ Pump Tubing, 2-Stop Color-Coded Autoanalysis/Microbore, Tygon™ S3™ E-Food

Cole-Parmer™ Ismatec™ Pump Tubing features outstanding fatigue resistance due to flexing

 View more versions of this product

Catalog No. 13-200-086


Add to cart

Description

Description

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specially designed for use with food applications
  • Extremely smooth bore
  • Appearance: Opaque
  • Temperature: -70 to 52°C
  • Life at 100 rpm: 1000 hrs
Specifications

Specifications

Transparent
No
1.14 mm
16 in.
2-stop Tubing
1.14 mm ID x 406 mm L
Red/Red
0.045 in.
Tygon E-Food
406 mm
Ismatec pumps
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit