Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ISO 5&6 Cleanroom Stainless Steel Table with Casters and Perforated Top
Fixed Height Cleanroom Stainless Steel Tables with Casters & Perforated Top have a heavy duty all Type 304 stainless steel C-frame construction.
This item is not returnable.
View return policy
Description
- Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction; suitable for ISO 5&6 Cleanroom environments
- The perforated work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Tables ship knocked down.
Specifications
SEFA 8 | |
No | |
None | |
No | |
76.2 cm | |
Table Assembly | |
36.125 in. | |
30 in. | |
91.8 cm | |
60 in. |
None | |
Not Autoclavable | |
None | |
Yes | |
Silver | |
Stainless Steel | |
Standard | |
#4 Finish | |
2 Years | |
152.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title