Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ISO 5&6 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top
Fixed Height Cleanroom Stainless Steel Tables with Leveling Glides have a heavy duty all Type 304 stainless steel C-frame construction.
This item is not returnable.
View return policy
Description
- Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction; suitable for ISO 5 & 6 Cleanroom environments
- The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 304 stainless steel undershelf.
- Tables ship knocked down.
Specifications
Stainless Steel | |
76.2 cm | |
36.125 in. | |
Silver | |
182.9 cm | |
30 in. | |
No | |
None | |
No | |
#4 Finish |
1 | |
2 Years | |
Not Autoclavable | |
72 in. | |
SEFA 8 | |
Table Assembly | |
None | |
No | |
91.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title