Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ ISO 7 & 8 Fixed Height Cleanroom Stainless Steel Table with Leveling Glides and Solid Top PROMO

ISO 7 & 8 Cleanroom Stainless Steel Table with Leveling Glides and Solid Top is a Fixed Height Cleanroom Table with Leveling Glides and a heavy duty all Type 304 stainless steel C-frame construction.
Description
- Fixed Height Stainless Steel Tables with Leveling Glides have a heavy-duty stainless-steel C-frame construction.
- Suitable for ISO 7 & 8 Cleanroom environments.
- The work top is Type 304 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides, providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 304 stainless steel height adjustable undershelf.
- Tables ship knocked down.
Specifications
Not Autoclavable | |
SEFA 8 | |
30 in. | |
No. 4 Finish | |
36.125 in. | |
Table Assembly | |
None | |
2 Years | |
182.9 cm | |
No |
No | |
Silver | |
76.2 cm | |
Stainless Steel | |
91.8 cm | |
None | |
None | |
72 in. | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title