Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mystaire™ Isola™ Filtered Workstation Gas Phase Filters

For use with Isola™ filtered workstations. Provides operator safety from potentially harmful fumes and odors.

Manufacturer:  Mystaire™ MY4108

 View more versions of this product

Catalog No. 15-338-939


Add to cart

Description

Description

  • Manufactured with high-grade coconut shell carbon
  • Activated carbon filter that provides more surface area for a higher degree of absorbency
  • Chemically impregnated carbon for increased load capacity
Specifications

Specifications

48 in. wide Isola™ Filtered Workstation
Ammonia and Amines
18 in.
20 in.
88.9 mm
508 mm
Gas Phase Filter
457.2 mm
Carbon
34 lb.
3.5 in.
508 x 457.2 x 88.9 mm (20 x 18 x 3.5 in.)
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit