Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 20 cu. ft.

Improved compressor technology and user-friendly control panels

Specifications

Type CO2, LN2
Capacity (English) 20 cu. ft.
Capacity (Metric) 566.3 L
Temperature Range -58°F to -122.8°F
Exterior Finish Stainless Steel
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 2
Catalog Number Electrical Requirements Price Quantity & Availability  
Catalog Number Electrical Requirements Price Quantity & Availability  
I920CA
Accessories View Documents
115 V 60 Hz Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product
N/A
I920CD
Accessories View Documents
208 - 230 V 60 Hz Item Discontinued This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. N/A
Description

Description

Improved compressor technology and user-friendly control panels

These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.

  • Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
  • State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
  • Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure

Long-term storage of biological and chemical samples.

Warranty and Services

  • US and Canada: Two years parts and labor
  • Outside North America: 16 months, parts; additional 44 months compressor parts

Specifications

Specifications

CO2, LN2
566.3 L
Stainless Steel
Microprocessor
RS232, 4 to 20mA
Manual
33.4 in.
84.8 cm
40.5 in.
102.9 cm
96 in.
243.8 cm
CFC-free
378 kg
20 cu. ft.
-58°F to -122.8°F
Chest
Long term storage of biological and chemical sample
2 Years
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm)
18.5 in.
47 cm
28 in.
71.1 cm
66.5 in.
168.9 cm
833 lb.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit