Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Scientific™ Isotemp™ Advanced Stirring Hotplate

Ideal for nucleic acid and protein hybridizations; eliminate need for water baths and heat sealers

Catalog No. S28482


  Check Availability
Add to cart

Specifications

Description

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to set programs (ramp/dwell) as well as save settings
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield

Advanced technology

  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C
Description & Specifications

Specifications

7.25 x 7.25 in.
Ceramic
50/60Hz
Hotplate Stirrer
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
US style
18.4 x 18.4cm
110-120V
cCSAus
50 to 1,500rpm
100-120V 50/60Hz
450°C
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit