ITC Surgicutt™ Bleeding Time Device

Standardized incision depth avoids deep cuts and ensures an incision well above concentrated pain fibers

Manufacturer: INTERNATIONAL TECHNIDYNE SUJ50I

 View more versions of this product

Catalog No. 22-211-508

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Blade Material Stainless Steel
    Depth (English) 0.039 in.
    Depth (Metric) 0.1cm
    Disposable Yes
    For Use With (Application) Avoids deep cuts and ensures an incision well above concentrated pain fibers, used to screen for platelet function
    Lancet Style Retractable blade
    Length (English) 0.137 in.
    Length (Metric) 35cm
    Size Pediatric
    Product Type Bleeding Time Device

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit