ITC Tenderfoot™ Incision Devices

Tenderfoot uses the SoftSweep Incision Method where the blade makes a gentle, sweeping arc in the heel above the nerve fibers to minimize any discomfort for the baby

Manufacturer: INTERNATIONAL TECHNIDYNE TFM50I

 View more versions of this product

Catalog No. 22-000-113

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Depth (English) 0.025 in.
    Depth (Metric) 0.65mm
    For Use With (Application) Micro-preemie
    Length (English) 0.05 in.
    Length (Metric) 1.4mm
    Quantity 50 Pack
    Size Incision: 0.65 x 1.4mm
    Product Type Heel Incision Device

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit