Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
JAC Medical JAC-Advance Midsize Phlebotomy Tray Units
Click to view available options
Holds:
26+ tubes for blood draw
40+ tubes for blood draw
Description
- With autoclavable polypropylene handle and lid
- L x W x H: 16 × 9 × 4 in. (40.6 × 22.9 × 10.2cm)
Midsize Tray Unit for 40+ tubes (Cat. No. 22-038-451)
- Four mini utility boxes
- Two accessory boxes
- Supply box
- Glove holder
- Isolation box with Utility box and Mini utility box for 40+ tubes
- Pen holder
- Clipboard
- Mini utility box
- Two needle holders
- Two accessory boxes
- Supply box
- Glove holder
- Isolation box with supply organizer for 26+ tubes
- Pen holder
- Clipboard
Specifications
Specifications
| For Use With (Application) | For drawing medium volume of 40+ tubes |
| Holds | 40+ tubes for blood draw |
| Autoclavable | Autoclavable |
| Height (English) Handle | 6 in. |
| Size | Medium |
| Product Type | Phlebotomy Tray Unit |
| Color | Blue |
| Height (Metric) Handle | 15.24cm |
| Includes | Handle, lid, mini utility box, two needle holders, two accessory boxes, supply box, glove holder, isolation box, pen holder, clipboard |
| Material | Polypropylene |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction