Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JAC Medical JAC-Excel Midsize Phlebotomy Trays

For medium to small volume blood draws

$78.00

Specifications

Autoclavable Yes
Color Blue
Dimensions (L x W x H) 15 x 10.62 x 3 in. (38.1 x 27 x 7.6cm)
Material Polypropylene
Product Type Phlebotomy Tray
View More Specs

Includes: Pen holder, clipboard, and paperwork compartment

Products 1
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
22-038-4588
View Documents
JAC Medical
JACX9R
Pen holder, clipboard, and paperwork compartment
Each for $78.00
Add to cart
 
Description

Description

  • Blue, autoclavable polypropylene
  • With or without overhead handle
  • L x W x H: 15 x 10.625 x 3 in. (38.1 x 27 x 7.6cm)

Specifications

Specifications

Yes
15 x 10.62 x 3 in. (38.1 x 27 x 7.6cm)
Phlebotomy Tray
Blue
Polypropylene
For medium to small volume Blood draws
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit