Identi-plug™ Plastic Foam Stoppers

For test tubes and flasks

Manufacturer: JAECE INDUSTRIES INC L800E2

 View more versions of this product

Catalog No. 14-127-42

  Check Availability
Add to Cart

    Specifications

    Autoclavable Yes
    Diameter (English) 2.5 in.
    Diameter (Metric) Inside 6.5cm
    Disposable No
    For Use With (Equipment) For 4.6 to 6.5cm test tubes and flasks openings
    Length (English) 3.5 in.
    Length (Metric) 8.89cm
    Color Assorted
    Material Plastic Foam
    Product Type Stopper

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit