Jencons™ Desiccators with SealCote™

With protective shielding for added safety against vacuum glassware damage

Manufacturer: *OI INC 250 039

 View more versions of this product

Catalog No. 08-625D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (English) Plate 9.01 in.
    Diameter (Metric) Plate 22.9cm
    Includes Seal-Cote™ dry-seal fragmentation shield coating, sealing ring, gauze, desiccator plate and PTFE stopcock
    Plug Type PTFE
    Diameter (Metric) Inner 25cm
    Diameter (Metric) Outer 31.8cm
    Height (English) 14.7 in.
    Height (Metric) 37.5cm
    Material Glass
    Product Type Dry-seal Desiccator
    Quantity Each

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit