Jencons Zippette™ Bottle-Top Dispensers Anti-tip Reservoirs

Manufacturer: *OI INC 262086

 View more versions of this product

Catalog No. 03-692-54

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Squat Reservoir
    Color Amber
    Material Borosilicate Glass
    Neck Opening (Metric) 30mm
    Capacity (English) 47.33 oz.
    Capacity (Metric) 1400mL
    For Use With (Equipment) Zippette Pro™ and Zippette™ classic bottletop dispenser
    Includes Side filler neck
    Autoclavable No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit