Jencons™ Zippette™ Classic Bottle-Top Dispensers

Five fully adjustable models cover a dispensing range from 0.05 to 50mL

Manufacturer: *OI INC 263002

 View more versions of this product

Catalog No. 03-692-67

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Warranty 3 Years
    Volume Range 0.2 to 10mL
    Product Type Bottletop Dispenser
    Increments 0.2mL
    Includes Standard 30mm neck fitting plus adapters for use with 38, 40, 45mm neck bottles, calibration certificate and "Quick Calibration" wheel for in-lab calibration
    Autoclavable Yes
    Accuracy ±0.3%
    Precision ±0.1%
    Certifications/Compliance CE, ISO 9001:2008

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit