Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ High-Performance Pharmacy Refrigerators

Securely store and easily retreive pharmacy products with Jewett High-Performance Pharmacy Refrigerators.

Manufacturer:  Thermo Scientific™ JPR5004A

 View more versions of this product

Catalog No. JPR5004A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Securely store and easily retreive pharmacy products with Thermo Scientific™ Jewett™ High-Performance Pharmacy Refrigerators, featuring stainless-steel, roll-out drawers and standard safety glass double-pane doors. Developed for stable temperature control over a range of 1° to 8°C, these high-performance refrigerators are available in three sizes.Positive, forced-air circulation maintains temperature uniformity throughout the cabinet.

Features:
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Lockable doors for added sample security
  • Bright temperature display
  • Microprocessor control system with audio and visual alarms
Includes: 1 in. (2.5cm) insulated access port standard, Set of four 2 in. (5.1cm) casters: two locking and two regular, Hospital-grade plug
Specifications

Specifications

High-impact, powder-coated paint
1°C to 8°C
51.1 cu. ft.
115 V 60 Hz
60 Hz
NEMA 5-20 P
290 kg
12
29 in.
79.2 in.
79.2 cm
36.4 in.
52.5 in.
56.5 in.
Pharmacy Refrigerator
Safety Glass Double-pane
CE, UL
1444 L
115 V
15 A
640 lb.
CFC-free
20A
73.7 cm
58 in.
58in.
36.4 in.
52.5 cm
56.5 cm
Microprocessor
SDS
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit