Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Specifications

Certifications/Compliance CE, UL
Cabinet Material High-impact, Powder-coated Paint
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Defrost Automatic
Door Style Solid
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 1
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity & Availability  
JLR1204A
Accessories View Documents Promotion Details
Thermo Scientific™
JLR1204A
11.5 cu. ft. NEMA 5-15 P 115 V This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features
  • 1 in. (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2 in. (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Warranty varies by country, please contact us for details
Specifications

Specifications

CE, UL
Set of four 2 in. (5.1cm) casters included: two locking and two regular
Solid
CFC-free
1 in. (2.5cm) insulated access port standard
High-impact, Powder-coated Paint
Automatic
High-impact Powder Paint Coating
High-impact Powder Paint Coating
Microprocessor
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit