Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Pass-Thru Blood Bank Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Conveniently store samples and other materials in the Thermo Scientific™ Jewett™ Pass-Thru Blood Bank Refrigerators.

$24020.00

Specifications

Certifications/Compliance UL
Display LED
Height (English) Exterior 84 in.
Height (English) Interior 59.8 in.
Height (Metric) Exterior 213.4 cm
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity & Availability  
BBR25D1B Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
BBR25D1B
Each for $24,020.00
Add to cart
 
Description

Description

Conveniently store samples and other materials in the Thermo Scientific™ Jewett™ Pass-Thru Blood Bank Refrigerators. These refrigerators have multiple entry points and meet rigorous temperature uniformity and door-opening recovery requirements.

  • Available in blood bank or laboratory refrigerator applications
  • 24.8 cu. ft. (702L) or 55 cu. ft. (1558L)
  • Warranty varies by country, please contact us for details

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

UL
84 in.
213.4 cm
60 Hz
36 in.
CFC-free
120 V
LED
59.8 in.
151.4 cm
CFC-free
91.4 cm
HemaPro 2000
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit