Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Jewett™ Pass-Thru Refrigerators

Enhance efficiency and workflow without compromising sample protection. These refrigerators offer convenience when multiple entry points are required.

Manufacturer:  Thermo Scientific™ LR25D1B

 View more versions of this product

Catalog No. LR25D1B

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Description

Description

Enhance efficiency and workflow without compromising sample protection with Thermo Scientific™ Jewett™ Pass-Thru Refrigerators. These refrigerators offer convenience when multiple entry points are required.

  • Available in blood bank or laboratory refrigerator applications
  • 24.8 cu. ft. (702L) or 55 cu. ft. (1558L)
Specifications

Specifications

2°C to 4°C
24.8 cu. ft.
120 V 60 Hz
60 Hz
36 x 29 x 84 in. (91.4 x 73.7 x 213.4 cm)
560 lb.
CFC-free
Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California.
29.5 in.
84 in.
213.4 cm
36 in.
24.8 in.
Automatic, Off-cycle
73.7 cm
Glass
Steel
5
UL
702 L
120 V
8 A
29.5 x 24.8 x 59.9 in. (74.9 x 62.9 x 151.4 cm)
254 kg
Powder-coated Steel
No
74.9 cm
59.9 in.
151.4 cm
91.4 cm
62.9 cm
29 in.
Pass-Thru Refrigerator
CFC-free
2
SDS
Documents
Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit