Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Johnson and Johnson™ Ethilo™ Nonabsorbable Sutures

A nonabsorbable, sterile surgical monofilament suture composed of the long-chain, aliphatic polymers Nylon 6 and Nylon 6.6

Specifications

Color Black
Length (English) 18 in.
Length (Metric) 45cm
Material Monofilament, Nylon 6 and Nylon 6.6
Product Type Non-absorbable Sutures
View More Specs

Products 3
Catalog Number Mfr. No. Needle Point Number Price Quantity & Availability  
Catalog Number Mfr. No. Needle Point Number Price Quantity & Availability  
19-898-022
View Documents
Moore Medical
08430
FS-2 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
19-898-023
View Documents
Moore Medical
08431
FS-2 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
19-898-084
View Documents
Moore Medical
29432
PS-2 This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
Description

Description

  • Needle Shape: 3/8 Circle
  • Needle Length: 19mm
  • Material: Black Monofilament
  • Suture Length: 45cm (18in.)
  • Size: 5-0

Specifications

Specifications

Black
45cm
Non-absorbable Sutures
Sterile
1.9cm
18 in.
Monofilament, Nylon 6 and Nylon 6.6
12 Box
0.748 in.
3/8 Circle
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit