Johnson and Johnson™ Ethilo™ Nonabsorbable Sutures

A nonabsorbable, sterile surgical monofilament suture composed of the long-chain, aliphatic polymers Nylon 6 and Nylon 6.6

Manufacturer: Moore Medical Corp 08430

 View more versions of this product

Catalog No. 19-898-022

  Check Availability
Add to Cart

    Specifications

    Color Black
    Length (English) Needle 0.748 in.
    Length (Metric) Needle 1.9cm
    Needle Point Number FS-2
    Shape 3/8 Circle
    Suture Size (United States Pharmacopoeia) 5 to 0
    Length (English) 18 in.
    Length (Metric) 45cm
    Material Monofilament, Nylon 6 and Nylon 6.6
    Product Type Non-absorbable Sutures
    Quantity 12 Box
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit